KOGANEI Reed Switch Sensor Switch CS M

Sebelum PPN:
Rp419.900
Spesifikasi
Indicator LampRed LED indicator lit when ON
Lead WirePVC 0.2 SQx2 coresx3000
Ambient Temperature (°C)0 to 60
Correspondence/SupportSlim cylinder, twin port cylinder,gA, ORC, ORCA, ORGA, ORK (excluding φ 16) etc.
Impact Resistance294.2m/s² (nonrepetitive)
Insulation Resistance100mΩ MIN. (With DC 500V megger, between case-lead terminal)
Leakage Current0mA
Response Time1ms MAX.
Storage temperature range-10 to 70°C
Vibration Resistance88.3 m/s² (double amplitude 1.5mm, 10 to 55Hz)
Wiring System2 wire type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* The band is not included.

Ulasan Produk

Tidak ada ulasan