KOGANEI Reed Switch Sensor Switch CS B
#Grup produk P102554399
Spesifikasi
Lead Wire | VCT0.3 SQx2 coresx1500mm |
---|---|
Indicator Lamp | Red LED indicator lit when ON |
Voltage Load | DC 5 to 30V |
Vibration Resistance | 88.3m/s² (double amplitude 1.5mm, 10 to 55Hz) |
Load Current | 5 to 25mA |
Ambient Temperature (°C) | 0 to 60 |
Impact Resistance | 294.2m/s² (nonrepetitive) |
Insulation Resistance | 100mΩ MIN. (With DC 500V megger, between case-lead terminal) |
Leakage Current | 0mA |
Response Time | 1.2ms MAX. |
Storage temperature range | -10 to 70°C |
Wiring System | 2 wire type |
Withstand Voltage | AC 500V (50/60Hz) 1 minute (between case and lead terminal) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan