KOGANEI Non-Contact Sensor Switch ZG530 553

Sebelum PPN:
Rp489.900
Spesifikasi
Indicator LampRed LED indicator lit when ON
Lead WirePVC 0.2 SQx2 coresx3000mm
Voltage LoadDC 10 to 28V
Ambient Temperature (°C)0 to 60
Correspondence/SupportSlim cylinder, twin port cylinder,gA, ORC, ORCA, ORGA, ORK (excluding φ 16), MRG, RAK, swing cylinder, twist cylinder
Impact Resistance294.2m/s² (nonrepetitive)
Insulation Resistance100mΩ MIN. (With DC 500V megger, between case-lead terminal)
Leakage Current1mA MAX. (DC 24V at 25°C)
Load Current4 to 50mA
Protection StructureIP 67 (IEC standard), JIS C 0920 (antimicrobial type)
Response Time1ms MAX.
Storage temperature range-10 to 70°C
Vibration Resistance88.3m/s² (double amplitude 1.5mm, 10 to 55Hz)
Wiring System2 wire type
Withstand VoltageAC 500V (50/60Hz) 1 minute (between case and lead terminal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan