KOGANEI Non-Contact Sensor Switch ZE135 155 235 255
#Grup produk P102554371
Spesifikasi
Lead Takeoff Method | Sideways |
---|---|
Indicator Lamp | Red LED indicator lit when ON |
Ambient Temperature (°C) | 0 to 60 |
Correspondence/Support | Mini Bit Cylinder, Jig Cylinder C Series, JC Series, Mini Guide Sliders, etc. |
Impact Resistance | 294.2m/s² (nonrepetitive) |
Insulation Resistance | 100mΩ MIN. (With DC 500V megger, between case-lead terminal) |
Protection Structure | IP 67 (IEC standard), JIS C 0920 (antimicrobial type) |
Response Time | 1ms MAX. |
Storage temperature range | -10 to 70°C |
Vibration Resistance | 88.3m/s² (double amplitude 1.5mm, 10 to 55Hz) |
Withstand Voltage | AC 500V (50/60Hz) 1 minute (between case and lead terminal) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan