TONE Air Gun
#Grup produk P102554016
Spesifikasi
Screw Diameter | R1/4(PT1/4) |
---|---|
Air Mounting Spout | R1/4(PT1/4) |
Operating Temperature Range | -20 to 80°C |
Dimensions h | 133mm |
Maximum Working Pressure | 1.6MPa |
Nozzle Diameter | 4.0φ mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The thin tube tip blows air correctly. The ergonomic design is easy to use, and the adjustment of the air volume can be delicately controlled by the grip condition of the large lever.
Useable: For air blowing.
Useable: For air blowing.
Ulasan Produk
Tidak ada ulasan