Vessel Air Duster
#Grup produk P102554007
Spesifikasi
Maximum Working Pressure | 0.7MPa |
---|---|
Overall Length | 125mm (including fittings) |
Nozzle Diameter | 2φ mm |
Air Hose Inside Diameter | 4φ mm or more |
Air consumption | 180L/min |
Fluid | Compressed air |
Normal working pressure | 0.5MPa |
Nozzle Shape | Standard nozzle |
Operating Temperature Range | 0 to 60°C |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The lever can be operated in a stable state while holding the main body with a lightweight, compact design.It is convenient hook attachment in the workplace.
Useable: Sheet metal, painting, automobile maintenance, dust removal in woodworking work, drying, cleaning work in general.
Useable: Sheet metal, painting, automobile maintenance, dust removal in woodworking work, drying, cleaning work in general.
Ulasan Produk
Tidak ada ulasan