Eagle Clamp Vertical Clamp (Klem)
#Grup produk P102553381
Spesifikasi
Working Load | (Minimum to maximum) 200 to 1000kg |
---|---|
Compatible Board Thickness | 43179mm |
Compatible Parts Materials | Steel plate, section steel, flat steel, steel beam, steel frame, steel arrow plate, steel structure, steel frame, cranegirder, crane beam, pipe etc. |
Dimension F (mm) | 270 to 305 |
Dimension G (mm) | 40 |
Dimension H (mm) | 181 |
Dimension I (mm) | 14 |
Dimension R (mm) | 44 |
Dimension W1 (mm) | 60 |
Dimension W2 (mm) | 36 |
Dimensions D(ɸmm) | 60 |
Dimensions a (mm) | 24 |
Dimensions b (mm) | 42 |
Dimensions c (mm) | 148 |
Dimensions e (mm) | 32 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Latch type locking device that works reliably (spring type tightening mechanism). Automatic tightening mechanism with strong force by hanging load. Tighten with a force more than twice the fishing load/Grip force proportional to loading/Do not waste scratches on the load. High frequency quenched special alloy steel cam. High tensile strength steel body with weld structure strong against cracks. Circular swinging jaw that grasps the load gently. Large hanging ring which is easy to handle. Baking finish (epoxy paint) finish
Useable: Lifting, transporting, inverting, rotating, welding, assembly, construction, mounting, pressing, bending processing
Useable: Lifting, transporting, inverting, rotating, welding, assembly, construction, mounting, pressing, bending processing
Warning
* For separately delivered items, if you order with cash on delivery will be shipped the next day or laterUlasan Produk
Tidak ada ulasan