SUPER TOOL Horizontal Hanging Clamp

Sebelum PPN:
Rp4.499.900
Spesifikasi
Clamp Range1 to 40mm
Dimensions h259mm
Dimensions D(ɸmm)23mm
Dimension L98mm
Dimensions hMAX.204mm
Standard Working Load1.0t
TRUSCO Number368-3770

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to the action of the spring, it is unnecessary to hold the clamp with the hands.The clamp will not come off even under no load condition.It is a mechanism that the grip force increases more strongly in proportion to the lifting load.Easy safety check, with safety confirmation point on body.
Useable: Horizontal (horizontal) hanging clamp of steel plate, flat plate, iron plate, H-shaped steel, etc.
Warning
* Please do not use above the specified capacity.  * Please be sure to use at least two units.

Ulasan Produk

Tidak ada ulasan