SUPER TOOL Beam Clamp Standard Type

Sebelum PPN:
Rp3.399.900
Spesifikasi
Dimension W221 to 451mm
Compatible Beam Thickness t10 to 32mm
Dimensions D(ɸmm)28mm
Dimension W2 (mm)90 to 320mm
Dimensions h285mm
Standard Working Load5.0t
TRUSCO Number363-1524

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is best suited for hanging and hanging hooks such as chain blocks and pulleys by fixing to beams (H type steel, I type steel).Please use it at all places such as factory, construction etc. as a connection fitting with beam. The detachment can be done simply by turning the screw.
Useable: Hanging piece that temporarily hangs the chain block and hoist from the beam.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait