SUPER TOOL U-Shaped Groove Hanger Clamp (Pad Type)

Sebelum PPN:
Rp6.299.900
Spesifikasi
Clamp Range10 to 240mm
Capacity250kg
Finishing MaterialHigh tensile strength steel, special rubber/purple baked paint
TRUSCO Number452-9995

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is ideal for a versatile type where various types of concrete secondary products are suspended, especially a boundary block of a walkway and a small L wall. Correspond to a wide clamp range by adjusting the pad position by replacing the toggle pin. Maintaining the work balance by adjusting to the center of gravity position of the workpiece. By the built-in spring, the pad is always in close contact with the workpiece, maintaining a stable lifting state. Open manually locked, smooth removal of hanger tool. The special rubber pad adopts a spike mechanism and clamps the lifting load securely. (It can also be used as an intact type.)
Warning
* The pigtail type U-shaped groove can not be hung.  * When you consolidate the capacity, the total capacity of two units.

Ulasan Produk

Tidak ada ulasan