SUPER TOOL Hydraulic Cylinder (Single Acting Type)
#Grup produk P102553196
Spesifikasi
Material | Body: Steel |
---|---|
Connection Caliber | (Coupling) 3/8Rc |
Minimum Height | 41mm |
Required Oil Amount | 12cm³ |
Lift | 50kN |
Stroke | 15mm |
Head diameter | 25.4φ mm |
Outer Diameter | 41x58φ mm |
Pressure Area | 7cm² |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Since the spring is built in a single acting type, it reciprocates with one high pressure hose.
Useable: Single acting hydraulic cylinder
Useable: Single acting hydraulic cylinder
Ulasan Produk
Tidak ada ulasan