KANETEC Handrihuma
#Grup produk P102553044
Spesifikasi
Adsorption Strength | Land 500N (50kgf), Hanging 2000N (200kgf) |
---|---|
Dimensions (WidthxLengthxHeight) | 100x140x32mm |
Handle length | 200mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The detachment is devised so as not to apply direct friction to the surface of the material to be transported, and adopts a cam system which is hard to scratch.Magnetic force can be turned ON/OFF by steering wheel operation.
Useable: For easy transportation of steel materials, steel plates, metal frames, materials, press molds, semi-finished products, etc.
Useable: For easy transportation of steel materials, steel plates, metal frames, materials, press molds, semi-finished products, etc.
Warning
* It can not be used with hoists. * Adsorption force is a display of 15 mm thick mild steel plate.Adsorption power will be reduced due to the thickness and material of the object, so for safety.Please use less than 1/3 of the display.Ulasan Produk
Tidak ada ulasan