Leutor Rubber Wheel with Shaft

Sebelum PPN:
Rp759.900
Spesifikasi
Abrasive MaterialWA (white alumina)
TypeRabin
BondR (rubber)
Grain Size#120
Maximum Rotation Speed30000min⁻¹(rpm)
Overall Length45mm
Grinding Wheel Diameter10φ mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is characterized by soft feel, noises and less dust due to the elastic binding material developed independently.There is no familiarity with the workpiece, no clogging occurs, glossy finished surface with aligned eyes is obtained. Ravin type excellent in grinding power and hard type with good moldability
Warning
* For safety, pay attention to the length protruding and please use at the maximum rotation speed or less.  * For safety, please use protective eyewear.

Ulasan Produk

Tidak ada ulasan