Leutor Green Carborundum Rubber Wheel with Shaft

Sebelum PPN:
Rp589.900 - Rp769.900
Spesifikasi
BondR (rubber)
Abrasive MaterialGC (green silicon carbide)
ColorBlue
Grain Size#90
Compatible MaterialsNonmetallics such as glass, ceramics, stone, plastic
Maximum Rotation Speed20000min⁻¹(rpm)
Shaft diameter3φ mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is excellent in grinding and polishing power by special treated abrasive grains.Compared with conventional rubber whetstone, it has durability and long life.There is little clogging, dust does not scatter, and a smooth finished surface can be obtained by the elastic effect.
Useable: Non-metallic grinding, polishing, glass, ceramics, stone, plastic etc.
Warning
* For safety, pay attention to the length protruding and please use at the maximum rotation speed or less.  * For safety, please use protective eyewear.

Ulasan Produk

Tidak ada ulasan