Leutor Silicon Rubber Whetstone with Shaft
#Grup produk P102552586
Spesifikasi
Color | Brown |
---|---|
Abrasive Material | Silicon (GC type) |
Bond | R (rubber) |
Shape | Disk type |
Grain Size | #320 |
Compatible Materials | Gold alloy, silver alloy,Palladium alloy, precious metal alloy |
Maximum Rotation Speed | 20000min⁻¹(rpm) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Because it uses special silicone filler, it is excellent in polishing power and durability.Since we chose easy-to-use shape and dimensions, please use it with various Luther electric tools according to the work.
Useable: Gold alloy, silver alloy, palladium alloy, for precious metal alloy finish
Useable: Gold alloy, silver alloy, palladium alloy, for precious metal alloy finish
Warning
* For safety, pay attention to the length protruding and please use at the maximum rotation speed or less. * For safety, please use protective eyewear.Ulasan Produk
Tidak ada ulasan