Leutor Mata Gerinda Tangkai untuk Pemesinan Presisi
#Grup produk P102552559
Spesifikasi
Bond | V (vitrified) |
---|---|
Coupling | P |
Abrasive Material | GC |
Grain Size | #150 |
Maximum Rotation Speed | 30000min-1(r.p.m) |
Compatible Materials | Cemented carbide, special cast iron, glass, ceramics and nonmetal |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Because it carefully selected the material and quality, it is a sharpness, durability excellent grindstone. Since we chose easy-to-use shape and dimensions, please use it with various Luther electric tools according to the work.
Useable: For cemented carbide, special cast iron, glass for interior finish for ceramics and nonmetal
Useable: For cemented carbide, special cast iron, glass for interior finish for ceramics and nonmetal
Warning
* For safety, pay attention to the length protruding and please use at the maximum rotation speed or less. * For safety, please use protective eyewear.Ulasan Produk
Tidak ada ulasan