TACT Ceramic Rubber Polisher Abrasive Wheel with Shaft (for General Metal)
#Grup produk P102552531
Spesifikasi
Material | SW |
---|---|
Color | Red |
Compatible Materials | General metal |
Type | For general metals |
Maximum Rotation Speed | 15000min⁻¹(rpm) |
Grain Size | 80 |
Grinding Wheel Diameter | 20φ mm |
Length | 25mm |
Shaft diameter | 6φ mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
No dust, vibration, noises, no shake, outstanding gloss. Safe and hygienic.
Ulasan Produk
Tidak ada ulasan