Leutor Drum Thunder Roll Type Rubber Holder

Sebelum PPN:
Rp479.900
Spesifikasi
Compatible MaterialsStainless steel, iron, nonmetal,glass,Wood, rubber, plaster, stone
Maximum Rotation Speed (rpm)25000
Outer Diameter (φ mm)12
Shaft DiameterxShaft Length (mm)3x35
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rubber holder for drum sander. Wear a roll and use it.For special rubber use you can polish with soft touch.
Useable: Stainless steel, iron, deburring of nonmetal, inner surface of cylinder, curved surface polishing, glass, wood, rubber, gypsum, polishing of stone surface
Warning
* For safety, pay attention to the length protruding and please use at the maximum rotation speed or less.  * For safety, please use protective eyewear.

Ulasan Produk

Tidak ada ulasan