Leutor Wheel Type Brush with Shaft Containing Abrasive Material

Sebelum PPN:
Rp469.900 - Rp959.900
Spesifikasi
Compatible MaterialsMetals, non-metals,Wood, etc.
Grain Size#320
Maximum Rotation Speed15000min⁻¹(rpm)
Outer Diameter20φmm
Shaft diameter3φ mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent abrasive power with a brush containing abrasive in nylon fiber.Because it contains abrasive material, it is not necessary to use abrasive together.Carefully selected high quality brush material.
Useable: Surface polishing of metal, deburring of metals, non-metallic debris, wood sanding etc.
Warning
* For safety, pay attention to the length protruding and please use at the maximum rotation speed or less.  * For safety, please use protective eyewear.

Ulasan Produk

Tidak ada ulasan