Leutor Wheel Felt Buff
#Grup produk P102552407
Spesifikasi
Hardness | hard |
---|---|
Material | felt |
Maximum Rotation Speed | 15000min⁻¹(rpm) |
Outer Diameter | 20φ mm |
Compatible Materials | Molds, metals, precious metals, nonmetals, etc. |
Hole Diameter | 1.8φ mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
We are compressing high quality wool which we have chosen to high density. We recommend using abrasives for polishing and polishing. Soft type is familiar well with soft surface.Hardness about 65 degrees. The hard type is soft type and impregnated with resin to make it hard, it is suitable for glossing of hard material with less abrasive bleeding.Hardness about 90 degrees. * Hardness by hard rubber timepiece
Useable: For polishing of metal molds, metals, precious metals etc using abrasives, gloss removal and removal of scratches on metals, nonmetals etc.
Useable: For polishing of metal molds, metals, precious metals etc using abrasives, gloss removal and removal of scratches on metals, nonmetals etc.
Warning
* For safety, pay attention to the length protruding and please use at the maximum rotation speed or less. * For safety, please use protective eyewear. * Please use mandrail.Ulasan Produk
Tidak ada ulasan