Fuji Grinding Wheel MFG Mata Gerinda Potong EX-Sword 305
#Grup produk P102552355
Spesifikasi
Usage Tool | Wheel cutting machine |
---|---|
Hardness | R |
Main Cutting Material | General steel |
Abrasive Material | alumina |
Maximum Operating Speed | 72m/s (4300m/min) |
Type | 1 sheet reinforced |
Grain Size | 36 |
Hole Diameter | 25.4φ mm |
Maximum Rotation Speed | 4490min⁻¹(rpm) |
Outer Diameter | 305φ mm |
TRUSCO Number | 393-6481 |
Thickness | 2.8mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan