Fuji Grinding Wheel MFG Mata Gerinda Potong Whetstone 405
#Grup produk P102552337
Spesifikasi
Hardness | R |
---|---|
Main Cutting Material | General steel |
Abrasive Material | alumina |
Product Type | A30R BF |
Maximum Operating Speed | 63m/s (3800m/min) |
Type | 1 sheet reinforced |
Diameter | 405φ mm |
Grain Size | 30 |
Hole Diameter | 25.4φ mm |
Maximum Rotation Speed | 2980min-1(r.p.m) |
Outer Diameter | 405φ mm |
Outside Diameter D | 405φ mm |
Thickness | 3mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan