Motoyuki Global Saw Light Heaven Chip Saw
#Grup produk P102552319
Spesifikasi
Name | (Blade shape) 4 set of blades |
---|---|
Maximum Using Revolving Speed | 4000min⁻¹ |
Outer Diameter | 305φmm |
Number of Blades | 60 |
Inner Diameter | 25.4φ mm |
Blade thickness | 2.0mm |
Compatible Power Tool | (Chip saw cutting machine for high speed and medium speed rotation). Shindaiwa Industry LA-120, Suncoe Mitachi SSC-305, MAC MAC 305, Mite Industry MC-305 M, etc. |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Short cut time significantly.Dust and sparks are greatly cut! There is neither dust nor sparks at cutting are hardly generated.Working efficiency is up! Burned on the cutting surface, burrs hardly remain, so no aftertreatment is required.
Ulasan Produk
Tidak ada ulasan