Motoyuki Global Saw Cutting Machine for Low Speed Cutting Saw
#Grup produk P102552230
Spesifikasi
Compatible | Tipping saw outer diameter 305mm |
---|---|
Power | AC100V |
Dimensions (LengthxWidthxHeight) | 525x290x598mm |
No Load Rotation Speed | 1500min⁻¹(rpm) |
Compatible Materials | Angle, Core Steel, C Channel Steel,VLP Pipe, Conduit Tube, Iron Pipe, PVC Pipe, Hanger Rail, Raceway, Aluminium Sash, Round Bar, Screw Bolt,Various Shapes,Various Lightweight Materials,Various Bars, etc. |
Cord Length | 5m |
Outer Diameter | 305φ mm |
Power Consumption | 1450W |
Rated Current | 15A |
Set Contents | Iron, stainless steel dual purpose chip saw, protective eyewear, protective cover, hex wrench (8mm) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Lightweight, compact and convenient to carry. The steering wheel will move quickly with Quick Vise.Large vise clamps cutting material reliably. High rigidity Aluminium die-cast bed has greatly improved accuracy.
Useable: Angle, co-type steel, C type channel steel, VLP pipe, conduit pipe, iron pipe, PVC pipe, hanger rail, raceway, Aluminium sash, round bar, scissor bolt, various shape steel, various lightweight materials, various bars and steel Cutting
Useable: Angle, co-type steel, C type channel steel, VLP pipe, conduit pipe, iron pipe, PVC pipe, hanger rail, raceway, Aluminium sash, round bar, scissor bolt, various shape steel, various lightweight materials, various bars and steel Cutting
Ulasan Produk
Tidak ada ulasan