Motoyuki Global Saw Multi-Chip Saw for Dismantling Industry
#Grup produk P102552197
Spesifikasi
Blade Shape | Alternate blade |
---|---|
Maximum Using Revolving Speed | 5500min⁻¹ |
Outer Diameter | 180φ mm |
Number of Gears | 40 |
Blade thickness | 1.8mm |
Body Thickness | 1.4mm |
Compatible Materials | Steel materials, stainless steel, metal siding, Aluminium, plastic,Wood |
Compatible Power Tool | Dust collection, dustproofmarnoco (MotoyukimX-180 etc.), Chip saw small cuttingmachine (Motoyuki BS-180 etc) |
Hole Diameter | 20φ mm |
TRUSCO Number | 786-6399 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Ideal for dismantling work! Prevent clogging, efficiently discharge chips with open pocket. Reduced cutting friction.Long-life, high-hardness chip is resistant to chipping.Suppresses unpleasant sound, filling the laser slit with special resin and absorbs noise.Suppression of chip chipping, cut guard guard.
Useable: Multi for demolition industry. Steel materials, stainless steel, metal siding, Aluminium, plastic, wood.
Useable: Multi for demolition industry. Steel materials, stainless steel, metal siding, Aluminium, plastic, wood.
Ulasan Produk
Tidak ada ulasan