Motoyuki Tipping Saw for Global Saw Sheet Metal
#Grup produk P102552142
Spesifikasi
Outside DiameterxThicknessxInner Diameter | 125x1.2x20mm |
---|---|
Maximum Rotation Speed | 9600min⁻¹(rpm) |
Outer Diameter | 125φ mm |
Number of Blades | 42 |
Blade thickness | 1.0mm |
Compatible Materials | Metal siding/Aluminium siding/Totan, Tinplate/Printed board/Acrylic board/Plastic |
Compatible Power Tool | Dustproof, dust collectingmarnoco/chargingmarunoko/power cutter |
Cutting Ability Iron Plate | 1.0mm |
Inner Diameter | 20φ mm |
Stand Thickness | 1.0mm |
TRUSCO Number | 127-2489 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Adopts chicky chips that are optimal for sheet metal.Tough and long life.
Ulasan Produk
Tidak ada ulasan