F.P.Tools Handremar (Spiral Blade) 12.00-13.99 (0.01 Door)
#Grup produk P102551851
Spesifikasi
Blade Shape | spiral |
---|---|
Overall Length L | 160mm |
Blade Length l1 | 45mm |
Work Material | Mild steel, carbon steel, alloy steel, tool steel, cast iron, Aluminium casting, alloy, resin type (excluding compositematerial), copper, copper alloy |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
* In case of order with cash on delivery, it may be shipped after the next day.Ulasan Produk
Tidak ada ulasan