F.P.Tools FP Gold Reamer Straight Blade 1.0-14.0

Sebelum PPN:
Rp649.900
Spesifikasi
CoatingTiN coating
Surface ProcessingTiN coating
ShankStraight shank
Blade Shapestraight
Center FormHole Center
MaterialHigh speed (high speed steel) HSS
Blade Diameter3.02mm
Blade Diameter Tolerance0 to+0.005mm
Blade length40mm
Chamfer Length0.5mm
Number of Blades6
Overall Length75mm
Shank Diameter4φ mm
Shank Diameter Toleranceh7
Under Head Length50mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since TiN coating is applied, the cutting speed and durability are more than twice as compared with conventional high machine and chucking reamer.Excellent roundness and surface roughness.Adopt end mill shank for shank diameter.
Warning
* In case of order with cash on delivery, it may be shipped after the next day.

Ulasan Produk

Tidak ada ulasan