Motoyuki Global Saw Band Saw Blade King Kong B Rechargeable
#Grup produk P102551134
Spesifikasi
Blade Type | Wave |
---|---|
Number of Threads per inch | 18 |
Compatible Materials | Steel pipe, conduit pipe, stainless steel pipe, copper pipe, resin pipe, lip steel, angle steel, flat steel, rebar,metalmolding, cable rack, raceway, hanger rail, electric wire, cable, Aluminium sash etc. |
Thickness (mm) | 0.5 |
Width (mm) | 13 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
We adopted a carefully selected bimetallic material. A hard, sticky characteristic reduces metal fatigue and extends the time to failure. We adopted pitch and blade type optimum for handy tool that is easy to shake. Suppresses rattling and maintains a smooth sharpness. Considering small driving wheels, we are joining blades with outstanding technology. It seams smoothly with less stuck and splashing.
Useable: For general steel, stainless steel.
Useable: For general steel, stainless steel.
Ulasan Produk
Tidak ada ulasan