BICTOOL Hexagonal Axis Moonlight Drill
#Grup produk P102551037
Spesifikasi
Material | HSSCo |
---|---|
Point Angle | 118° |
Overall Length | 102mm |
Flute Length | 42mm |
Shank Diameter | 6.35mm |
Blade Diameter | 3.0φ mm |
TRUSCO Number | 767-9599 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
A unique tip shape realizes the sharpness of the threat, eating, and durability. Every difficult material is drilled easily. Pilot hole, punch, cutting oil is unnecessary, and television appearance numerous moonlight drills.
Useable: Stainless steel, iron, Aluminium, plastics etc., general steel etc.
Useable: Stainless steel, iron, Aluminium, plastics etc., general steel etc.
Warning
* Reference rotation speed (500 to 1000)Ulasan Produk
Tidak ada ulasan