KATO MFG TCA Type Tap Collet
#Grup produk P102550393
Spesifikasi
Set Screw | M4 (SB specification only) |
---|---|
Dimensions h1 | 80mm (85) |
Dimension L1 | 36mm (31) |
Dimensions h2 | 26mm (31) |
Dimension C2 | 31mm |
Dimension C3 | 16mm |
Dimension H3 | 67mm (72) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Coolant correspondence.It also supports ISO and DIN standards.Optionally coolant 2 MPa compatible (SB specifications)
Warning
* Dimensions The dimensions in parentheses are for SB specification. * TCA type collet, tap automatic safety device is not attached.Ulasan Produk
Tidak ada ulasan