Moldino (Mitsubishi Hitachi Tool) Alpha 90 Face Mill SE90 Type Right Angle Cutting Cutter

Sebelum PPN:
Rp18.999.900 - Rp23.999.900
Spesifikasi
Compatible TipTEx43xR-G 0
Attaching PortionArbormethod
Blade Diameter Tolerance-0.1 to-0.3mm
Depth of Cut Angle90°
Dimension A (mm)17
Dimensions h63mm
Maximum Cutting Depth17mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-rake type right angle cutting cutter in which chip discharge is stable. It is suitable for cutting of steel and stainless steel and machining thin-walled workpieces.Increase efficiency by machining centers and machines with low horsepower.

Ulasan Produk

Tidak ada ulasan