Mitsubishi Materials 2 Blades EMSTAR Radius End Mill (M)
#Grup produk P102549324
Spesifikasi
Material | Ultra fine particle cemented carbide |
---|---|
Shape | Radius |
Outer Diameter Tolerance | 0 to-0.020mm |
Coating | (Al, Ti) N coating |
Helix Angle | 30° |
Number of Blades | 2 |
Work Material | Carbon steel, alloy steel, cast iron (<30 HRC), tool steel, prehardened steel, high hardness steel (<= 45 HRC), high hardness steel (<= 55 HRC), austenitic stainless steel, titanium alloy, |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Universal 2-blade Radius end mill
Useable: For Sumi R processing
Useable: For Sumi R processing
Ulasan Produk
Tidak ada ulasan