Moldino (Mitsubishi Hitachi Tool) Megafeed Ball E EMBE
#Grup produk P102549157
Spesifikasi
Type | straight |
---|---|
Processing | Engraving, curved surface, R |
Material | Cemented carbide |
Surface Processing | ATH coating |
Finishing | Rough processing, intermediate finishing processing, finishing processing |
Helix Angle | 40° |
Shank Diameter | 6φ mm |
Work Material | Carbon steel, alloy steel, tool steel, quenched steel, prehardened steel |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
By adopting a three-bladed, strongly twisted ball blade shape, the reduction of cutting resistance and the chip discharge property have been improved.
Ulasan Produk
Tidak ada ulasan