Mitsubishi Materials 4 Blade Miracle Ball End Mill (M)
#Grup produk P102549041
Spesifikasi
Material | Ultra ultra fine carbide |
---|---|
Overall Length | 60mm |
Overall Length L1 | 60mm |
Shank Diameter D4 | 6mm |
Shank Diameter | 6φ mm |
Effective Length | 4mm |
Ball Radius R | 2mm |
Blade Diameter D1 | 4mm |
Blade Length ap | 4mm |
Cutting Edge Diameter | 4φ mm |
Number of Blades | 4 |
R | 2 |
TRUSCO Number | 682-1324 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Excellent durability is demonstrated by processing high hardness material.
Ulasan Produk
Tidak ada ulasan