Sumitomo Electric Wave Mill WEX 2000E Type
#Grup produk P102548927
Spesifikasi
Type | standard |
---|---|
Dimension Dc (mm) | 28φ |
Dimensions ds (mm) | 25 |
Dimension L (mm) | 120 |
Dimension LF (mm) | 35 |
Dimension Ls (mm) | 85 |
Number of Blades | 4 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Stable high efficiency machining is realized by low-resistance tip and high rigidity body strengthened by cutting edge! (Improvement of precision of low-resistance chip and cutting edge enhanced blade edge). By adopting our own curved cutting edge, we improve cutting edge strength and cut resistance. A high-precision cutting edge realizes a high-quality processed surface approaching the finishing area. Smooth processing even in deep groove machining and low rigidity machines. High rake wave cutting edge. (Highly durable body). By special surface treatment, corrosion resistance and scratch resistance are improved. Improved clamping force and durability due to screw size increase. (All model number with air hole). Improve chip discharge with air and coolantUseable: Compatible with a wide range of processing! For pocket processing. To helical machining. For grooving machining. For shoulder cutting. For inclined machining.
Warning
* Chips are not built in. * For separately delivered items, if you order with cash on delivery will be shipped the next day or laterUlasan Produk
Tidak ada ulasan