Mitsubishi Materials 4 Blades EMSTAR End Mill (S)
#Grup produk P102548389
Spesifikasi
Material | Ultra ultra fine carbide |
---|---|
Edge Type | Pincad |
Surface Processing | MS coating |
Blade Diameter Tolerance | 0 to-0.020mm |
Helix Angle | 30° |
Number of Blades | 4 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It succeeded in enhancing film hardness and heat resistance, and it demonstrates high performance for high hardness material cutting and high speed dry cutting. In addition, it has high adhesion to the carbide base metal and realizes considerable life improvement compared with conventional products.
Ulasan Produk
Tidak ada ulasan