Mitsubishi Materials 2 Blades Emsta Enhanced End Mill (M)

Sebelum PPN:
Rp359.900
Spesifikasi
MaterialUltra fine particle cemented carbide
ShapeSquare
Edge TypeCutting edge gash
Blade Diameter Tolerance0 to-0.020mm
Shaft Diameter Tolerance0 to-0.008mm
Blade Diameter D12.5mm
Blade Length ap6.3mm
Coating(Al, Ti) N coating
Helix Angle30°
Number of Blades2
Overall Length L140mm
Shank Diameter D44mm
Work MaterialCarbon steel, alloy steel, cast iron (<30HRC), tool steel, prehardened steel, high hardness steel (<= 45HRC), high hardness steel (<= 55HRC), austenitic stainless steel, titanium alloy,

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a two-blade square type with a cutting edge reinforced shape, where the corner part is not easily chipped.
Useable: General purpose
Warning
* In case of order with cash on delivery, it may be shipped after the next day.

Ulasan Produk

Tidak ada ulasan