Mitsubishi Materials 2 Blade MSTAR End Mill (M)
#Grup produk P102548325
Spesifikasi
Material | Ultra ultra fine carbide |
---|---|
Shape | Square |
Edge Type | Pincad |
Surface Processing | MS coating |
Tolerance | -0.005 to-0.028mm |
Helix Angle | 30° |
Number of Blades | 2 |
Overall Length L1 | 40mm |
Shank Diameter D4 | 4mm |
Work Material | Carbon steel, alloy steel, cast iron, prehardened steel, high hardness steel, stainless steel, titanium alloy, heat resistant alloy |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is a unique coating applying Miracle coating technology.General-purpose 2-bladed square end mill
Useable: General purpose
Useable: General purpose
Warning
* In case of order with cash on delivery, it may be shipped after the next day.Ulasan Produk
Tidak ada ulasan