Mitsubishi Materials Single Blade Aluminium Sash End Mill for Woodworking (1 Ma)
#Grup produk P102548219
Spesifikasi
Type | Sharp corner |
---|---|
Material | High speed (high speed steel) HSS |
Edge Type | Cutting Edge Pin Cad Type |
Helix Angle | 25° |
Number of Blades | 1 |
Shank Diameter | 8φ mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is suitable for high-speed cutting such as Aluminium sash.The discharge property of the chip is preeminent.
Ulasan Produk
Tidak ada ulasan