Mitsubishi Materials 3 Blades MSTAR Slotting End Mill (M)
#Grup produk P102548194
Spesifikasi
Material | Ultra ultra fine carbide |
---|---|
Overall Length | 110mm |
Effective Length | 26mm |
Shank Diameter | 16φmm |
Cutting Edge Diameter | 15φ mm |
Number of Blades | 3 |
TRUSCO Number | 657-8080 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
* In case of order with cash on delivery, it may be shipped after the next day.Ulasan Produk
Tidak ada ulasan