Mitsubishi Materials Two-Blade Carbide End Mill (L)
#Grup produk P102548033
Spesifikasi
Material | Ultra ultra fine carbide |
---|---|
Cutting Edge Diameter | 10φ mm |
Effective Length | 45mm |
Number of Blades | 2 |
Overall Length | 95mm |
Shank Diameter | 10φmm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is a two-bladed carbide end mill with a longer blade length than C-2JS.
Ulasan Produk
Tidak ada ulasan