TONE Stubby Air Ratchet Wrench
#Grup produk P102547797
Spesifikasi
Air Connnection | Rc1/4(PT1/4) |
---|---|
Air Hose Inside Diameter | More than 10φ mm |
Direction of Rotation | Left right |
Plug-in Angle | 6.35mm (1/4inch) |
Compatible Bolt Diameter | (Reference) M10 <Strength classification 4.6> |
Air consumption | (0°C, 0.1MPa) 510, (20°C, 0.62MPa) 75.4L/min |
Maximum Output Torque | 34Nm |
No Load Rotation Speed | 300min⁻¹(rpm) |
Overall Length | 128mm |
TRUSCO Number | 818-8762 |
Working Pressure | 0.62MPa |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan