TONE Air Impact Wrench

Sebelum PPN:
Rp4.099.900
Spesifikasi
Air IntakePT1/4
Adaptive Bolt SizeM16
Body Dimensions (WidthxDepthxHeight)166.5x60x170mm
Air consumption127.5L/min (maximum)
Square Drive12.7mm (with pin hole)
Body Weight1.2kg (Socket, excluding coupler)
Air Hose Inside Diameter10φ mm
Maximum Torque470Nm
No Load Rotation Speed10000min⁻¹(rpm)
TRUSCO Number390-4288
Working Pressure0.62MPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopting a twin hammer, it realizes small size and high power. A rugged magnesium hammer case, a special reinforced resin is adopted for the body, realizing weight saving. Output adjustment lever ((F) positive (right) rotation: 3 steps adjustment, (R) reverse (left) rotation: 2 steps adjustment). A soft grip that softens the vibration with a shape that is easy to grasp. Twin hammer with excellent durability and power. A subtle output adjustable switch with the degree of pull.
Useable: For car tire change work.For bolt removal work of general work. For bolt removal work of construction work

Ulasan Produk

Tidak ada ulasan