LOBSTER(LOBTEX) Modular Crimp Tool
#Grup produk P102547548
Spesifikasi
Compatible | Module plug: 8P8C (RJ45), 6P6C/4C/2C |
---|---|
Overall Length (mm) | 205 |
Dimensions h (mm) | 65 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
With ratchet attachment (crimp check mechanism) easy crimping operation! Corresponds to cable cutting, peeling, crimping with 1 piece. Full operation is possible on the surface and easy to use! When releasing the ratchet, the handle part opens wide, making it easy to insert the cable into the blade part.
Useable: LAN, telephone indoor wiring work etc.
Useable: LAN, telephone indoor wiring work etc.
Warning
* Replacement blades are sold separately. * Please do not use anything other than the conforming standard size module plug or cable. * Manufacturer's own expansion plug etc may not be supported.Ulasan Produk
Tidak ada ulasan