LOBSTER(LOBTEX) Multi-Mini Crimp Tool
#Grup produk P102547520
Spesifikasi
Color | Grip-Orange |
---|---|
Overall Length | 214mm |
Compatibility Terminal | With insulating coating, for closed end connector, bare crimp terminal, for bare crimp sleeve (P, B) |
Compatible Range | 1.25/2mm² (bare crimp terminal for bare crimp sleeves P, B) CE1/2/5, |
TRUSCO Number | 818-7225 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It corresponds to 5 sizes of CE and naked with one piece. Usability, convenient to carry with Goon. Multi-type which corresponds to two types of closed end connector with insulating coating and bare terminal (sleeve P, B). Reduce the load of CE 5, which needs the most power, by about 20% (compared with conventional products). Dice with good workability Prevents erroneous use by alignment of tooth mouth. (Columns of conjunctions, columns of bare terminals can be divided and easily identified). Lightweight, compact and hand-fitted pocket-in mini size. Mold confirmation mechanism (with new ratchet mechanism) in the body interior Formula. Elastomer grip that fits to the hand. Easy to hold terminal temporarily with one hand OK.
Ulasan Produk
Tidak ada ulasan