LOBSTER(LOBTEX) Anguillas Skeleton
#Grup produk P102547113
Spesifikasi
Adjustment Method | 5 steps |
---|---|
Overall Length | 252mm |
Maximum Openings | 47mm |
Dimension L | 252mm |
Dimension T | 10.0mm |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Excellent with a driver. Work around the water Random width adjustment 5 stages. Six types of skeleton grip
Useable: For piping work of pipes etc.Water running faucet etc Water work around. For tightening and removing bolts and nuts.Tightening, removing and screwing screws in the driver section, in a way like barreling. To open and close stoppers and bottle lids.Screw wire, bend and pull
Useable: For piping work of pipes etc.Water running faucet etc Water work around. For tightening and removing bolts and nuts.Tightening, removing and screwing screws in the driver section, in a way like barreling. To open and close stoppers and bottle lids.Screw wire, bend and pull
Warning
* Please do not use for electricity flowing. There is no insulation function in the grip.Ulasan Produk
Tidak ada ulasan