LOBSTER(LOBTEX) Aluminium Petit Clipper

Sebelum PPN:
Rp679.900
Spesifikasi
Cutting Capability(HRB 80 soft line) 5. (HRC 40 hardWire) 3mm
Overall Length280mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is ideal for cutting line, nail, fence, stainless steel wire and so on. It is a compact type with a maximum opening of 14 mm and a total length of only 280 mm. It is ideal for dismantling scaffolding and binding materials at construction sites.DIY carpenters are ideal for various hobby. Grip has light-storing properties, it is issued in a dark place and work is safe.

Ulasan Produk

Tidak ada ulasan