SUPER TOOL L Type Clamp (Strong Type) Heavy Type
#Grup produk P102546169
Spesifikasi
Material | Special steel |
---|---|
Finishing | Nickel chrome plating |
Rail Dimension | 30x15mm |
Overall Length | 938mm |
Maximum Openings | 800mm |
Gap Space | 140mm |
TRUSCO Number | 409-3186 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The strong type can further secure tightening by the last one tightening with the wrench to the hexagon of the screw head.The maximum tightening pressure at 150 mm clamping is 13.5 kN. The powerful type adapter can tighten the angle up to about 35 degrees.
Ulasan Produk
Tidak ada ulasan