Vessel Driver Bit A 14 P
#Grup produk P102545993
Spesifikasi
Heat Processing Classification | H |
---|---|
Overall Length | 65mm |
Cutting Edge | (+)2 |
Hexagon Opposite Side | 6.35mm |
TRUSCO Number | 810-6926 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
You can use it by attaching it to most electric and charge drivers/air drivers that are marketed in the country. Shot blast finish. We are using special alloy steel with both tenacity and hardness at the same time. The new shape that reduces the breakage of the cutting edge improved the cutting edge precision and durability. Magnet entrance.
Useable: Drill, tapping screw.Assembling site rigid body joining
Useable: Drill, tapping screw.Assembling site rigid body joining
Ulasan Produk
Tidak ada ulasan